This product has been discontinued.

LED Troffer, 1 x 4, 4000 Lumen, 3500K, High Efficiency
Item #: 1135943
Cat #: ZR14M-40L-35K-10V-FD-EB14
UPC: 849665012825
Sign In or Register to view pricing and more.
Documents & Guides
ZR14 Commercial Series, High Efficiency, 4000 Lumen, 35000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
Overview
ZR14 Commercial Series, High Efficiency, 4000 Lumen, 35000K, 120-277V, 0-10V Dimming, 80+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 849665012825, ZR14M-40L-35K-10V-FD-EB14
Specifications
| Mounting: | Recessed |
| Wattage: | 30 |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 4 ft |
| Type: | Emergency Backup |
| Dimmable: | Yes |
| Wattage: | 30 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |