LED Troffer, 1 x 4, 4000 Lumen, 5000K, TrueWhite Technology

Item #: 1135949
Cat #: ZR14T-40L-50K-10V-EB14
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ZR14T TrueWhite Technology, 4000 Lumen, 5000K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes

Overview

ZR14T TrueWhite Technology, 4000 Lumen, 5000K, 120-277V, 0-10V Dimming, 90+ CRI, Emergency Backup Provides 1400 Lumens for 90 Minutes
The ZR-T TrueWhite Series LED troffer delivers up to 5000 lumens of superior 90+ CRI light quality and is perfect for both new construction and renovation. Powered by Cree TrueWhite Technology, the slim and lightweight ZR-T LED troffer boasts an efficacy of up to 114 LPW performance along with 0-10V dimming to meet local energy codes. The ZR14 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: ZR14T-40L-50K-10V-EB14

Specifications

Mounting: Recessed
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 4 ft
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Volts AC: 120-277
Wattage: 40
Type: Emergency Backup
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)