14" Lens enclosure assembly

Item #: 113610

Cat #: BL-LR-14

UPC: 785988409501

to view pricing and more.
Documents & Guides
14 inch lens enclosure assembly.

Overview

14 inch lens enclosure assembly.
Also known as: 785988409501, BL-LR-14

Specifications

Color: Clear
Material: Glass
Type: Lens
Standards: California Proposition 65
Color: Clear
Type: Lens
Material: Glass
Standards: California Proposition 65