86W LED Floodlight, Trunnion, 45K, Bronze

Item #: 1136139

Cat #: PFLXW86LED

UPC: 765364926129

to view pricing and more.
LED Floodlight, Trunnion Mount, 86 Watt, 120-277, 11250 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Overview

LED Floodlight, Trunnion Mount, 86 Watt, 120-277, 11250 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Producing up to 129 lumens per watt, the Extra Wide Floods provide an extra wide distribution (NEMA 7x7) that is recommended for accent lighting on short setbacks and for sign and wall wash applications. They produce a smooth, even and uniform light pattern.

Also known as: 765364926129, PFLXW86LED

Specifications

Wattage: 86
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Lumens: 11250
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 86
Color Temperature: 4500 (Cool White)
Lumens: 11250
Dimmable: Yes
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)