REXEL logo

LED Surface Light

Item #: 1136203
Cat #: SMD4R6930WHDM
UPC:
Sign In or Register to view pricing and more.
LED Surface Light, 4", Round, 3000K, 600 Lumen, 90 CRI, White. Direct Mount

Product Overview

LED Surface Light, 4", Round, 3000K, 600 Lumen, 90 CRI, White. Direct Mount
Also known as: SMD4R6930WHDM
Frequently Bought Together (26)
Arlington
CP3540 5" Ceiling Plate Cover
Arlington
CED135 Wallplate Insert, Decora, Brush-style Opening, White
Dottie
RMC8322 Round Head Machine Screw, 8/32" x 2", Steel
Dottie
WPI100 Insulated Plate Gasket, Duplex/GFCI/Toggle Combination - 1-Gang
Hubbell-Raco
5180-0 Duplex Weatherproof Cover, 1-Gang, Die Cast
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
80412-W Decora Wallplate, 4-Gang, Thermoset, White
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
6526-W Combination Switch / LED Pilot Light, 15A, White
Lithonia Lighting
3B1WR24 4" Baffle Trim
Nutone
696RNB Low Profile Fan, 50 CFM
Pass & Seymour
3894 Receptacle, Flush Mount, 50 Amp, 125/250Volt
Pass & Seymour
3864 STRAIGHT BLADE RECEP 30A 125/250V 3P 4W
ON-Q
WP3412-WH DECOR OUTLET STRAP 2 PORT WH (M10)
DataComm Electronics
20-3425-WH Snap-In Jack, T568A/B, CAT5e, Keystone, White
Allied Moulded
9312-EWK Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Old Work, Non-Metallic
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Halo
Cooper Lighting SMD6R6930WHDM

Specifications

Mounting: Recessed
Type: Downlight
Color: White
Range: 15 min
Length: 3.250 in
Light Technology: LED
Mounting: Recessed
Color: White
Length: 3.250 in
Type: Downlight
Range: 15 min
Light Technology: LED

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)