1A 125V AC, Ceramic Fuses

Item #: 1136271

Cat #: 0326001.MXP

UPC: 079458925265

to view pricing and more.
Documents & Guides
1 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

1 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925265, 0326001.MXP

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 1
Volts AC: 125
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag