Enclosure, Hinged, Padlock Latches, 20" x 20" x 10"

Item #: 1136323

Cat #: J2020HPL

UPC: 785928554629

to view pricing and more.
Documents & Guides
No Documents Available
Enclosure, J Series, Hinged, Padlock Latches, 20 x 20 x 10 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 20 x 20 x 10 Inch, Fiberglass/Gray
Also known as: 785928554629, J2020HPL

Specifications

Depth: 10 in
Height: 20 in
Color: Gray
Material: Fiberglass
Width: 20 in
Depth: 10 in
Color: Gray
Width: 20 in
Height: 20 in
Material: Fiberglass