M18 FUEL™ String Trimmer Kit

Item #: 1136371

Cat #: 2725-21HD

UPC: 045242482283

to view pricing and more.
Documents & Guides
M18 FUEL™ String Trimmer Kit, Includes: (1) M18 FUEL™ String Trimmer (Tool Only) (2725-20), (1) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890), (1) M18™ & M12™ Rapid Charger (48-59-1808)

Overview

M18 FUEL™ String Trimmer Kit, Includes: (1) M18 FUEL™ String Trimmer (Tool Only) (2725-20), (1) M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack (48-11-1890), (1) M18™ & M12™ Rapid Charger (48-59-1808)

The M18 FUEL™ string trimmer has the power to clear thick brush, reaches full throttle in under 1 second, and provides up to 1 hour of run-time per charge. Designed to meet landscape maintenance professional needs, the motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The trimmer features high and low speed settings with a variable speed trigger. High provides the power to clear thick brush, and low maximizes run-time while having plenty of power for grass trimming. The 16 in. cutting swath trims more grass in a single pass, increasing productivity. The full sized head holds more line and has a metal reinforced bump knob for longer life. The M18 FUEL™ string trimmer is fully compatible with 125+ solutions on the M18™ system.

Also known as: 045242482283, 2725-21HD

Features & Benefits

  • POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life
  • Cutting swath: 14 in. – 16 in.
  • Line diameter: .080 in. / .095 in.
  • RPM: 0 – 4,600 / 0 – 5,800
  • Trigger: variable speed
  • Feed system: bump feed

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery