MILW 2625-21CT M18™ HACKZALL KIT W/

Item #: 1136375

Cat #: 2625-21CT

UPC: 045242200597

to view pricing and more.
Documents & Guides
Milwaukee 2625-21CT HACKZALL M18 Cordless Lithium Ion One-Handed Recip Saw Kit. Voltage: 18V. Speed: 0-3000 SPM. Stroke Length: 3/4". Tool Length: 13". Tool Weight: 4.1 lbs. M18 Compact RED LITHIUM Battery.

Overview

Milwaukee 2625-21CT HACKZALL M18 Cordless Lithium Ion One-Handed Recip Saw Kit. Voltage: 18V. Speed: 0-3000 SPM. Stroke Length: 3/4". Tool Length: 13". Tool Weight: 4.1 lbs. M18 Compact RED LITHIUM Battery.

The HACKZALL® M18™ cordless lithium-ion one- handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4 in. stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK™ blade clamp which offers fast and easy blade changes.

Also known as: 045242200597, 2625-21CT

Features & Benefits

  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK™ blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & HACKZALL® blades
  • Compatible with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
  • Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion