Fluorescent Lamp, Rapid Start, 30W, T12, 4100K

Item #: 113641
Cat #: F30T12/CW/RS-ALTO-30PK
UPC: 046677272425
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2250, CRI: 59, Color Temp: 4100K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 27242-7* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 30W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2250, CRI: 59, Color Temp: 4100K. Rated Average Life: 18,000 Hrs. Length: 36 in. *Philips Part # 27242-7* *** Not for Sale in Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types.
Also known as: 046677272425, F30T12/CW/RS-ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Length: 3 ft, 36 in
Wattage: 30
Lumens: 2250
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Lumens: 2250
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 59
Wattage: 30
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)