SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm

Item #: 1136452
Cat #: SY323716A
UPC: 783510341022
Sign In or Register to view pricing and more.
Documents & Guides
SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm

Overview

SYSPEND Aluminum HMI Enclosure, 325mm x 375mm x 166mm
Also known as: 783510341022, SY323716A

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)