Syspend HMI Enclosure, Hinged Door, 24x26x7

Item #: 1136453
Cat #: SY505216A
UPC: 783510341121
Sign In or Register to view pricing and more.
Documents & Guides
Syspend HMI Enclosure, Hinged Door, Material: Aluminum, Dimensions: 24.06" x 25.59" x 7.09"

Overview

Syspend HMI Enclosure, Hinged Door, Material: Aluminum, Dimensions: 24.06" x 25.59" x 7.09"
The SYSPEND Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The SYSPEND Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the H
Also known as: 783510341121, SY505216A

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 12
Material: Aluminum
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)