This product has been discontinued.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
5/8mm Arbor With Diamond Knockout, Regular Kerf, Trim And Finish Blade, Application: Hardened Alloy Steel Body Is Used To Ensure Straight, Accurate Cuts, Diameter: 7 1/4in, Carbide Teeth: 48
Overview
5/8mm Arbor With Diamond Knockout, Regular Kerf, Trim And Finish Blade, Application: Hardened Alloy Steel Body Is Used To Ensure Straight, Accurate Cuts, Diameter: 7 1/4in, Carbide Teeth: 48
Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground Carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.
Also known as: 045242132751, 48-40-4132
Specifications
No Specifications Available