4' 25W T5 LED Lamp, 50K

Item #: 1136726

Cat #: LED25WT5HO/46/850-G7DR

UPC: 031293095510

to view pricing and more.
Documents & Guides
LED Lamp, T5, 25 Watt, Base: Miniature Bi-Pin (G5), 5000K, 80 CRI, Lumens: 3500, Length: 48 inch

Overview

LED Lamp, T5, 25 Watt, Base: Miniature Bi-Pin (G5), 5000K, 80 CRI, Lumens: 3500, Length: 48 inch
Also known as: 031293095510, LED25WT5HO/46/850-G7DR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3500
Type: Retrofit, Ballast Compatible (Type A)
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: Retrofit, Ballast Compatible (Type A)
Wattage: 25
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Lumens: 3500
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277