
Hazardous Location Cable Gland, NPT1/2"
Item #: 1136796
Cat #: KBAU1NXSLE
UPC: 783510306885
to view pricing and more.
Documents & Guides
Hazardous Location Cable Gland for Armored Cable (Ex d/e/tb), Material: Stainless Steel, Size: NPT1/2", Silicone Seal
Overview
Hazardous Location Cable Gland for Armored Cable (Ex d/e/tb), Material: Stainless Steel, Size: NPT1/2", Silicone Seal
Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various materials, thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.
Also known as: 783510306885, KBAU1NXSLE
Specifications
| Finish: | Brushed |
| Material: | Stainless Steel 316L |
| Weight: | 0.200 lb |
| IP/NEMA Rating: | IP66/68 (EN60529) |
| Finish: | Brushed |
| Weight: | 0.200 lb |
| Material: | Stainless Steel 316L |
| IP/NEMA Rating: | IP66/68 (EN60529) |