L7L 4FT LED 4800LUMENS 4000K ON/OFF NO

Item #: 1136896
Cat #: LBL4-4800LM-80CRI-40K-NODIM-MVOLT-EL7L
UPC: 191723097382
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
L7L 4FT LED 4800LUMENS 4000K ON/OFF NON DIMMING 120-277V

Overview

L7L 4FT LED 4800LUMENS 4000K ON/OFF NON DIMMING 120-277V
Also known as: 191723097382, LBL4-4800LM-80CRI-40K-NODIM-MVOLT-EL7L

Specifications

Wattage: 48
Lumens: 4800
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Wattage: 48
Volts AC: 120-277
Length: 4 ft, 48 in
Dimmable: No
Lumens: 4800
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)