3-Way Pilot Light Switch, 15A, Ivory, Red, Lighted when ON

Item #: 113691

Cat #: PS15AC3-RPL

UPC: 785007195828

to view pricing and more.
Documents & Guides
3-Way Pilot Light Switch, 15A, Ivory, Red, Lighted when ON

Overview

3-Way Pilot Light Switch, 15A, Ivory, Red, Lighted when ON
Also known as: 785007195828, PS15AC3-RPL

Specifications

Type: Switch
Poles: 3
Color: Red
Amps: 15
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 3
Amps: 15