LED Retrofit Lighting Module, 120V, 4000K, White

Item #: 1137043

Cat #: RL475-700L-DIMTR-120-40K-90-WH

UPC:

to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White

Overview

LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White
Also known as: RL475-700L-DIMTR-120-40K-90-WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 700
Dimmable: Yes
Wattage: 12
Color: White
Light Technology: LED