NetKey® Cat 6A 26 AWG UTP Patch Cord, 5

Item #: 1137080

Cat #: NK6APC5BU

UPC: 074983961917

to view pricing and more.
The NetKey® Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 feet in length and blue.

Overview

The NetKey® Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 feet in length and blue.
Also known as: 074983961917, NK6APC5BU

Specifications

Color: Blue
Length: 5 ft
Material: Copper
Color: Blue
Material: Copper
Length: 5 ft