LED Retrofit kit

Item #: 1137106

Cat #: KADRDLED30C100040KR4MVOLTDDBXD

UPC: 888791775716

to view pricing and more.
LED RetroFit Kit, 108W, Multi-Volt, Lumens: 10,724, Color Temperature: 4000K, R4 Distribution *Designed to replace 250w existing KAD HID (MH or HPS)

Overview

LED RetroFit Kit, 108W, Multi-Volt, Lumens: 10,724, Color Temperature: 4000K, R4 Distribution *Designed to replace 250w existing KAD HID (MH or HPS)

The Contour® Series luminaires offer traditional square dayforms with softened edges for a versatile look that complements many applications. The KADRD-LED retrofits any existing 100 - 400W metal halide or high pressure sodium KAD into a high-performance LED luminaire, while realizing typical energy savings up to 70% with expected service life up to 100,000 hours. The KADRD-LED retrofit door simply replaces the existing KAD door containing the glass lens and installs in minutes.

Also known as: 888791775716, KADRDLED30C100040KR4MVOLTDDBXD

Specifications

Type: Pole Light, Retrofit
Wattage: 108
Light Technology: LED
Type: Pole Light, Retrofit
Light Technology: LED
Wattage: 108