Compression Lug, 2-Hole, 3 AWG, 1/2" Stud, Long Barrel, Copper

Item #: 113735

Cat #: CLND-3-12-134

UPC: 783669632866

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 3 AWG, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

Overview

Compression Lug, 2-Hole, 3 AWG, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669632866, CLND-3-12-134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 3
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 3