Watertight Receptacle, 30A, 125V, 2P3W, L5-30, Yellow

Item #: 113739
Cat #: 69W47
UPC: 786788715748
Sign In or Register to view pricing and more.
Documents & Guides
Watertight Receptacle, 30A, 125V, 2P3W, L5-30, Yellow

Overview

Watertight Receptacle, 30A, 125V, 2P3W, L5-30, Yellow
Also known as: 786788715748, 69W47

Specifications

Type: Receptacle, Watertight, Flip Lid
Volts AC: 120
Amps: 30
NEMA Configuration: L5-30R
Color: Yellow
Type: Receptacle, Watertight, Flip Lid
Amps: 30
Color: Yellow
Volts AC: 120
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)