MiniDySC - Single-Phase Voltage Sag Correction, 3 A, 208 VAC, Single Phase, L-L, Standard, None

Item #: 1137420
Cat #: 1608N-003A208V1S
UPC: 885630711263
Sign In or Register to view pricing and more.
1608N-003A208V1S 3 A MINI DYSC SAG CORRECTOR

Overview

1608N-003A208V1S 3 A MINI DYSC SAG CORRECTOR
Also known as: 885630711263, 1608N-003A208V1S

Specifications

Phase: 1
Amps: 3
Volts AC: 208
Phase: 1
Volts AC: 208
Amps: 3

Customer Reviews

No reviews for this product
(0)