20A 120/277VAC B+S WIRE 3W LIGHT CL

Item #: 113749

Cat #: PS20AC3-CSL

UPC: 785007195767

to view pricing and more.
Documents & Guides
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Clear

Overview

3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Clear
Also known as: 785007195767, PS20AC3-CSL

Specifications

Type: Switch
Color: Clear
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Clear
Amps: 20