Duplex Receptacle Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 113752

Cat #: NP8LA

UPC: 883778118357

to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Light Almond, Standard Size

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Light Almond, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778118357, NP8LA

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 1
Type: Duplex, 1-Gang
Material: Nylon
Color: Light Almond
Size: Standard
Type: Duplex, 1-Gang
Mounting: Device
Gangs: 1
Material: Nylon