1
more

Variable Speed Compact Router Kit, LEDs, 1/4 IN Chuck, 16000 to 270
Item #: 1137646
Cat #: DWP611PK
UPC: 885911192415
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Variable Speed Compact Router Kit, LEDs, 1/4 IN Chuck, 16000 to 27000 rpm, 1-1/4 hp, 120 VAC, Switch
Overview
Variable Speed Compact Router Kit, LEDs, 1/4 IN Chuck, 16000 to 27000 rpm, 1-1/4 hp, 120 VAC, Switch
The DWP611PK 1-1/4 HP max torque variable speed compact router Combo kit with LED's has a 1-1/4 HP motor to deliver power for the toughest applications, and variable speed control for optimal bit speed in each application. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes. LED light and clear plastic fixed base provide superior bit visibility.
Also known as: 885911192415, DWP611PK
Features & Benefits
- Durable 1-1/4 HP motor delivers the power to meet the toughest applications
- Variable speed control feature enables bit speed to be optimized for changing applications
- Soft-starting motor features full-time electronic feedback that maintains motor speed through the cut
- Adjustment ring enables controlled bit depth changes to within 1/64-in
- Dual LED's and clear sub-base ensure maximum visibility in operation
- Plunge base incorporates fine-tune adjustment rod for precise depth setting
- Large, low-pressure spindle lock button allows for comfortable, single wrench bit changes
- Multiple shaft-lock detents enable quick and simple bit changes
- Depth ring and clamping mechanism combine to ensure motor remains locked in position (fixed base only)
Specifications
| Color: | Black/Yellow |
| Color: | Black/Yellow |