BLM VENM3546T 1HP 1745RPM 3PH

Item #: 1137752

Cat #: VENM3546T

UPC: 781568502877

Sign In or Register to view pricing and more.
Documents & Guides
BLM VENM3546T 1HP 1745RPM 3PH

Overview

BLM VENM3546T 1HP 1745RPM 3PH
Also known as: 781568502877, VENM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3
Horsepower: 1
Amps: 3
Phase: 3