Thermostat Wire, CL2, 18/7 AWG, Brown, 250'

Item #: 113779

Cat #: TSTAT187CL2BRN250RL

UPC: 980130441303

to view pricing and more.
Documents & Guides
(7) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(7) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Also known as: 980130441303, TSTAT187CL2BRN250RL

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 7
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 7