PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 1137843

Cat #: 9001KR8P35RH25

UPC: 389110914590

to view pricing and more.
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 389110914590, 9001KR8P35RH25

Specifications

Standards: California Proposition 65
Standards: California Proposition 65