Transformer, Low Profile, Trac-Master, Silver, 75W, 12VDC, 120VAC

Item #: 113785

Cat #: T537-SL

UPC: 661209247964

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Low Profile, Trac-Master, Silver, 75 Watt, 12 Volt DC, 120 Volt AC

Overview

Transformer, Low Profile, Trac-Master, Silver, 75 Watt, 12 Volt DC, 120 Volt AC
Also known as: 661209247964, T537-SL

Specifications

Wattage: 75
Volts AC: 120
Type: Electronic, Lighting Transformer
Volts DC: 12
Wattage: 75
Type: Electronic, Lighting Transformer
Volts AC: 120
Volts DC: 12