1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1138121
Cat #: 61160-962
UPC: 785652003011
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Dry Location
Also known as: 785652003011, 61160-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Diameter: 4 in
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Type: Mini Pendant
Wattage: 100
Color: Brushed Nickel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)