Copper-Bonded Ground Rod, Pointed, 3/8" dia, 4', 10 mil Plating, 1.3 lb

Item #: 1138201

Cat #: 613840UPC

UPC: 782856585596

to view pricing and more.
Documents & Guides
CAD 613840UPC ROD GRD 3/8X4 C

Overview

CAD 613840UPC ROD GRD 3/8X4 C

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856585596, 613840UPC

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 1.300 lb
Standards: California Proposition 65
Weight: 1.300 lb
Material: Copper-Bonded Steel