This product has been discontinued.

4' 15W T8 LED Lamp, 40K
Item #: 1138381
Cat #: 17T8-PRO-LED/48-4000-BB-G-10/1
UPC: 046677471767
to view pricing and more.
Documents & Guides
LED Lamp, 15W, 48", T8, 4000KLED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt), P/N 471763; MDL# 929002395004. Formally known as: 16.5T8/COR/48-840/MF21/G, FKA: 16.5T8PRO/48-840/MF21/G, FKA: 17T8PRO/48-840/BB21/G.
Overview
LED Lamp, 15W, 48", T8, 4000KLED Lamp, 15 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt), P/N 471763; MDL# 929002395004. Formally known as: 16.5T8/COR/48-840/MF21/G, FKA: 16.5T8PRO/48-840/MF21/G, FKA: 17T8PRO/48-840/BB21/G.
LED Lamp, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt)
Also known as: 046677471767, 17T8-PRO-LED/48-4000-BB-G-10/1
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 15 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Lumens: | 2100 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Angle: | 240° |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 15 |
| Length: | 4 ft, 48 in |
| Lumens: | 2100 |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Angle: | 240° |