Device Marker, On a Roll, Adhesive, White, 15 x 60 mm, 450 per Roll

Item #: 1138391

Cat #: 1492-MDM15X60-W

UPC: 889508254968

to view pricing and more.
Documents & Guides
Device Marker, On a Roll, Adhesive, White, 15 x 60 mm, 450 per Roll

Overview

Device Marker, On a Roll, Adhesive, White, 15 x 60 mm, 450 per Roll
Also known as: 889508254968, 1492-MDM15X60-W

Specifications

Type: Marking Cards
Family / Style: 1492
Mounting: Adhesive
Size: 15 mm x 60 mm
Type: Marking Cards
Mounting: Adhesive
Family / Style: 1492
Size: 15 mm x 60 mm