HD Wave 6kW 240V TL Inverter w/ RGM

Item #: 1138498

Cat #: SE6000H-US000NNC2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HD Wave 6kW 240 Volt TL Inverter w/ RGM, NEMA 3R

Overview

HD Wave 6kW 240 Volt TL Inverter w/ RGM, NEMA 3R
Also known as: SE6000H-US000NNC2

Specifications

Wattage: 6000
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Wattage: 6000
Volts AC: 240
Phase: 1
IP/NEMA Rating: NEMA 3R