Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 120", Steel, Gray

Item #: 11385

Cat #: F66W120

UPC: 783510144609

to view pricing and more.
Wireway 90° Flush Tee, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .

Overview

Wireway 90° Flush Tee, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .

With a variety of fittings and brackets, this traditional-design wireway is suitable for a broad range of industrial applications.

Also known as: 783510144609, F66W120

Features & Benefits

  • Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs
  • Its dust protection features makes it suitable for a broad range of industrial applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch

Specifications

Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in