Enclosure, EMC, NEMA 4, Continuous Hinge with Clamps, 16" x 12" x 6"

Item #: 1138606

Cat #: A161206LPEMCSS

UPC: 783510258597

Sign In or Register to view pricing and more.
Enclosure, EMC, Continuous Hinge with Clamps, NEMA 4, 16 x 12 x 6 Inch, Stainless Steel Type 304

Overview

Enclosure, EMC, Continuous Hinge with Clamps, NEMA 4, 16 x 12 x 6 Inch, Stainless Steel Type 304

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Also known as: 783510258597, A161206LPEMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Height: 16 in
Depth: 6 in
Mounting: Wall