3' 24W T5 LED Lamp, 30K

Item #: 1138622

Cat #: 12T5HE/3F/830/DIR

UPC: 672713579540

to view pricing and more.
LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb: T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent

Overview

LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb: T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Also known as: 672713579540, 12T5HE/3F/830/DIR

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Lumens: 1420
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Length: 3 ft, 36 in
Lumens: 1420
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277