Milwaukee 2705-20 Drill/Driver

Item #: 1138808

Cat #: 2705-20

UPC: 045242363759

to view pricing and more.
Documents & Guides
MIL 2705-20 1/2 FUEL DRL/DRVR

Overview

MIL 2705-20 1/2 FUEL DRL/DRVR

The M18 FUEL™ drill/driver features a POWERSTATE™ brushless motor that delivers 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.20 in. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack than the competitors. ONE-KEY™ enabled, this is the industry’s first drill/driver that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.

Also known as: 045242363759, 2705-20

Specifications

Type: Drill Driver
Material: PBT Plastic
Color: Yellow
Type: Drill Driver
Color: Yellow
Material: PBT Plastic