2'x4' LED Flat Panel, 40K

Item #: 1138850

Cat #: F-L24/38/840/D/HP-75

UPC: 751338003200

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 38W, 120-277V, 4350 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 38W, 120-277V, 4350 Lumens, 4000K, 0-10V Dimming
Also known as: 751338003200, F-L24/38/840/D/HP-75

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 4350
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4350
Light Technology: LED
Volts AC Range: 120 - 277