Contactor, Solid State Power, 20A,24-275VAC, 24-190VDC Coil, 600VAC

Item #: 113887

Cat #: 156-B20CA3

UPC: 612598711802

to view pricing and more.
Contactor, Solid State Power, 20A,24-275VAC, 24-190VDC Coil, 600VACContactor, Solid State, Power, 20 Amp, 1-Phase, 24 - 275 Volt AC, 24 - 190 Volt DC Coil, 48 - 600 Volt Rated

Overview

Contactor, Solid State Power, 20A,24-275VAC, 24-190VDC Coil, 600VACContactor, Solid State, Power, 20 Amp, 1-Phase, 24 - 275 Volt AC, 24 - 190 Volt DC Coil, 48 - 600 Volt Rated
Also known as: 612598711802, 156-B20CA3

Specifications

Type: Contactor, Solid State
Phase: 1
Amps: 20
Volts DC Control Range: 24 - 190
Volts AC Control Range: 24 - 275
Type: Contactor, Solid State
Amps: 20
Volts AC Control Range: 24 - 275
Phase: 1
Volts DC Control Range: 24 - 190