Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 80, Color Temperature: 3500K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26291*
Overview
Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 80, Color Temperature: 3500K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26291*
Also known as: FM13/835
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 80 |
Shape: | T2 (Tubular) |
Lumens: | 930 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Wattage: | 13 |
Shape: | T2 (Tubular) |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 930 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)