Breaker, Molded Case, 1200A, 600VAC, 3P, LS Trip Unit, Type NGC

Item #: 1138945

Cat #: NGC312033EC

UPC: 786685574431

to view pricing and more.
Breaker, Molded Case, 1200 Amp, 600 Volt AC, 3-Pole, LS Trip Unit, Type NGC

Overview

Breaker, Molded Case, 1200 Amp, 600 Volt AC, 3-Pole, LS Trip Unit, Type NGC
Also known as: 786685574431, NGC312033EC

Specifications

Mounting: Frame
Poles: 3
Amps: 1200
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Mounting: Frame
Amps: 1200
Interrupt Rating DC: 100 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 100 kA