4' 16W T8 LED Lamp, 50K

Item #: 1138958

Cat #: L48T8/850/15G-EB

UPC:

Sign In or Register to view pricing and more.
48IN 16W 5000K 2200 LUMENS 83CRI

Overview

48IN 16W 5000K 2200 LUMENS 83CRI
Also known as: L48T8/850/15G-EB

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 16
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 16
Dimmable: Yes
Type: Ballast Compatible (Type A)