This product may not be available in all locations.
Terminal Block, 25A, 600V AC/DC, Blue, 2.5mm, Feed Through
Item #:
11390
Cat #:
1492-J3-B
UPC:
662073057949
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, Blue, 2.5 mm, Feed Through, 100 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt AC/DC, Blue, 2.5 mm, Feed Through, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J3-B from Rockwell Automation® is a blue 5. 1 x 60 x 39. 5 mm (0. 20 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073057949, 1492-J3-B
Specifications
Amps: | 25 |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)