128W LED Floodlight, 40K, Slipfitter, Carbon Bronze
Item #:
1139136
Cat #:
NFFLD-C40-S
UPC:
080083801206
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze
Overview
Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze
The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated.
Also known as: 080083801206, NFFLD-C40-S
Specifications
Lumens: | 16900 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Slipfitter |
Color: | Bronze |
Wattage: | 128 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 16900 |
Mounting: | Slipfitter |
Wattage: | 128 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)