LED Flat Panel Fixture, 2' x 4', White

Item #: 1139188
Cat #: FP050UF440DL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel Fixture, 2 Feet x 4 Feet, 50W, 120-277V, 4000K, 0-10V Dimmable, White

Overview

LED Flat Panel Fixture, 2 Feet x 4 Feet, 50W, 120-277V, 4000K, 0-10V Dimmable, White
Our new thin LED Flat Panel Fixtures provide even, glare-free illumination, a 100,000-hour rated life, a 10 year warranty and a reduced heat load. They are available in up to 125 lumens per watt.
Also known as: FP050UF440DL

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)