Crimper Indent, STD, 120V

Item #: 1139190

Cat #: EK6IDLX11

UPC: 783310610793

to view pricing and more.
Documents & Guides
Crimper Indent, 6T Li-ion Battery, STD, 120V

Overview

Crimper Indent, 6T Li-ion Battery, STD, 120V

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.

Dual stage telescopic cylinder The EK6IDL consists of two individual pistons (large exterior and a small interior one). The interior small piston transmits a force of 30kN and features two functions. First it fixes cable lugs and connectors to the correct position prior to crimping operations Secondly it crimps smaller cross sections up to 1/0 AWG The large exterior piston transmits a force of 60kN and crimps all larger cross sections. Managed by Intelli-Crimp, the variable 30kN / 60kN cylinder safeguards that the optimal crimp performance is always being achieved regardless of the cross section. Extremely large crimp range is ensured, copper material 8AWG-500MCM and aluminum material 1/0AWG-350MCM. Compact design, low weight and heavy duty performance The EK6ID offers all well known advantages of the Greenlee Gator line of products Pressure sensor for the electronic control of crimping operation Automatic retraction, ARS (Automatic Retraction Stop) Single trigger operation Extreme Accountability: Risk of wrong selection of dies is eliminated Clear marking of crimped connectors enables subsequent control Electronic control of crimping operation – Proven Intelli-Crimp technology of all Gator crimping tools Gator Eye Compatibility

Also known as: 783310610793, EK6IDLX11

Specifications

Type: Crimper
Volts AC: 120
Type: Crimper
Volts AC: 120