CABLE TIES, RED, 4" LONG

Item #: 1139251

Cat #: 94618

UPC:

to view pricing and more.
Documents & Guides
CABLE TIES-COLOR-CODED 4 IN LENGTH 0.10IN WIDTH RED 18 LBS MINIMUM LOOP TENSILE STRENGTH 7/8IN BUNDLE DIAMETER (PACK OF 50)

Overview

CABLE TIES-COLOR-CODED 4 IN LENGTH 0.10IN WIDTH RED 18 LBS MINIMUM LOOP TENSILE STRENGTH 7/8IN BUNDLE DIAMETER (PACK OF 50)
Also known as: 94618

Specifications

Color: Red
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Red
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in