12W PAR30L LED Lamp, 27K

Item #: 1139317

Cat #: 12PAR30L/AMB/F25/827/DIM-ULW

UPC: 046677467814

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46781-1, Mdl # 9290012940. Suitable for Use in Wet Locations. ENERGY STAR® Certified LED Lamp, 75W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 46781-1, Mdl # 9290012940. Suitable for Use in Wet Locations. ENERGY STAR® Certified LED Lamp, 75W Equivalent.
Also known as: 046677467814, 12PAR30L/AMB/F25/827/DIM-ULW

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°